Celebrate 55 years of Wurth Canada - enjoy a FREE stein on orders over $155. (Code: 55CHEERS).

LEVER-TYPE DRUM PUMP FOR 55GA

950.1023783 - UNSPSC 47121816
9501023783990 1
LEVER-TYPE DRUM PUMP FOR 55GA LEVER-TYPE DRUM PUMP FOR 55GA
LEVER-TYPE DRUM PUMP FOR 55GA
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Lever-style pump provides high flow rate when dispensing chemicals from large drums. Ideal for non-corrosive and petroleum-based fluids.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Suitable for Non-corrosive and petroleum-based fluids
Compatibility Adapts to 1-1/2" or 2" bung adaptor for 30 to 55-gallon drums
Flow Rate 11 oz per stroke
Material Steel
EAN 4068362256509

Features

Cushioned vinyl grip handle
Discharge spout can be rotated 180 ° and removed to expose garden hose threaded outlet
Durable steel body

Notices

Always check for material compatibility with all wetted components before using with a new chemical
When dispensing flammable liquids consider using an FM rated Pump like (950.1023780) to reduce fire risk

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.