LEVER-TYPE DRUM PUMP FOR 55GA
950.1023783
- UNSPSC 47121816
9501023783990 1
9501023783990 1
Delivery
In stock delivery from our warehouses.
Lever-style pump provides high flow rate when dispensing chemicals from large drums. Ideal for non-corrosive and petroleum-based fluids.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Suitable for | Non-corrosive and petroleum-based fluids |
| Compatibility | Adapts to 1-1/2" or 2" bung adaptor for 30 to 55-gallon drums |
| Flow Rate | 11 oz per stroke |
| Material | Steel |
| EAN | 4068362256509 |
Features
| Cushioned vinyl grip handle |
| Discharge spout can be rotated 180 ° and removed to expose garden hose threaded outlet |
| Durable steel body |
Notices
| Always check for material compatibility with all wetted components before using with a new chemical |
| When dispensing flammable liquids consider using an FM rated Pump like (950.1023780) to reduce fire risk |
