PULL TYPE DRUM PUMP, FITS 5-55 GA
950.1023782
- UNSPSC 47121816
9501023782990 1
9501023782990 1
Delivery
In stock delivery from our warehouses.
Durable metal pump with a high flow rate. Ideal for use with Wurth Eco Chemicals and other non-corrosive and non-flammable liquids.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Suitable for | Wurth Eco Chemicals and other non-corrosive and non-flammable liquids |
| Compatibility | Fits 5 to 55-gallon drums with a 2" bung adaptor |
| Flow Rate | 8 oz per stroke |
| Material | Steel, brass and polyethylene |
| EAN | 4068362256493 |
Notices
| Always check for material compatibility with all wetted components before using with a new chemical |
| When dispensing flammable liquids consider using an FM rated Pump like (950.1023780) to reduce fire risk |
