EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

ROTARY DRUM PUMP FITS 5-55 GA

950.1023781 - UNSPSC 47121816
9501023781990 1
ROTARY DRUM PUMP FITS 5-55 GA ROTARY DRUM PUMP FITS 5-55 GA
ROTARY DRUM PUMP FITS 5-55 GA

Rotary pump designed for the most efficient dispensing of liquids, high flow rate of 12 oz/stroke. Can be used on chemical containers between 5-55 GA with a wide variety of chemicals.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Suitable for For most organic acids, alcohols and solvents
Compatibility Fits 5 to 55-gallon drums with a 2" bung adaptor
Flow Rate 12 oz per stroke
Material Stainless Steel
EAN 4068362256486

Notices

Always check for material compatibility with all wetted components before using with a new chemical
When dispensing flammable liquids consider using an FM rated Pump like (950.1023780) to reduce fire risk

Is Often Bought With

You Might Also Like