ROTARY DRUM PUMP FITS 5-55 GA
950.1023781
- UNSPSC 47121816
9501023781990 1
9501023781990 1
Delivery
Rotary pump designed for the most efficient dispensing of liquids, high flow rate of 12 oz/stroke. Can be used on chemical containers between 5-55 GA with a wide variety of chemicals.
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
| Suitable for | For most organic acids, alcohols and solvents |
| Compatibility | Fits 5 to 55-gallon drums with a 2" bung adaptor |
| Flow Rate | 12 oz per stroke |
| Material | Stainless Steel |
| EAN | 4068362256486 |
Notices
| Always check for material compatibility with all wetted components before using with a new chemical |
| When dispensing flammable liquids consider using an FM rated Pump like (950.1023780) to reduce fire risk |