THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQAUG26).

GARBAGE BAGS BLACK 35 X 50 X-STRONG CASE 100

WMN1.BAGX3550 - UNSPSC 47121701
9501026268990 1
GARBAGE BAGS BLACK 35 X 50 X-STRONG CASE 100 GARBAGE BAGS BLACK 35 X 50 X-STRONG CASE 100
GARBAGE BAGS BLACK 35 X 50 X-STRONG CASE 100

Delivery

In stock delivery from our warehouses.
0 Review(s)

GARBAGE BAGS BLACK 35 X 50 X-STRONG CASE 100 — WMN1.BAGX3550
  • Garbage Bags Black 20 X 22 Utility case 500 — WMN.KC2022UB
  • Garbage Bags Black 26 X 36 Regular case 250 — WMN.KC2636RB
  • Garbage Bags Clear 26 X 36 Regular case 250 — WMN.KC2636RC
  • Garbage Bags Black 35 X 50 Regular case 200 — WMN.KC3550RB
  • Garbage Bags Clear 35 X 50 Regular case 150 — WMN.KC3550RC
  • GARBAGE BAGS BLACK 35 X 50 X-STRONG CASE 100 — WMN1.BAGX3550

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Colour Black
Size 35 x 50 in
EAN 0624578355036

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.