
1 pieces in stock at Mississauga, ON as of 6:16 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 4 L |
| Container Volume | 4 L |
| Dilution | Dilute 1 part concentrate with 10 parts water |
| Colour | Blue |
| pH Level | 8.0 |
| Scent | Odourless |
| EAN | 4045989480876 |
| For uncompromising ecologically sound chemical-technical products |
| Eco-Logo certified |
| Powerful cleaning |
| Safe and easy-to-use |
| Completely biodegradable |
| Made from 100% sustainable resources |
| VOC free |
| Completely soluble in water |
| A better choice for your health and for the environment |
| No abrasives that could scratch the finish |
| Easily dissolves smudges, film, grime, bugs, etc |
| Active ingredients loosen and suspend dirt so that it can easily be wiped off |
| Odourless |
| Alcohol and ammonia free |
| Biodegradable |
| pH: 8.0 |
| Spray on and wipe off |
| Würth Eco Window and Glass Cleaner is ideal for every glass surface |
| Brightens and cleans windows, mirrors and all hard surfaces |
| Because it is free of solvents, it is also safe for use on LCD screens (computer monitors, etc.) |