Flash Sale: Save Up to 35%* and Get a Free Scarf (SCARF26) OR Sunglasses (GLASSES26) on $99+ Orders**.

GRAFFITI REMOVER 454G

893.135903 - UNSPSC 72154068
0893135903083 1
Made in Canada
GRAFFITI REMOVER 454G GRAFFITI REMOVER 454G
GRAFFITI REMOVER 454G

Delivery

In stock delivery from our warehouses.
0 Review(s)

An aerosolized cleaning solution formulated to remove graffiti, stains and vandalism marks from almost any non-porous surface including masonry.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

13 pieces in stock at Vaughan, ON as of 6:57 PM. Directions. Call: (289) 474-5447

12 pieces in stock at Mississauga, ON as of 6:57 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 454 g
EAN 4099618144059

Benefits & Advantage

Removes: lipstick, ballpoint pen ink, crayon, marker ink, black rubber marks, pencil, mimeo ink, scuff marks, masking tape, adhesives, road tar and any other marks.
An essential product for schools, municipalities, hospitals, bars, restaurants and mass transportation.
Does not contain any chlorinated solvents.

Applications

Ideal for use on fibreglass, brick, concrete, glazed and unglazed tile, marble, Formica, enamelled surfaces, aluminum, steel, brass, glass, chrome, enamels, restroom stalls, metal partitions, road signs, fences, bridges, desk tops, furniture, walls, corridors, doors and other surfaces exposed to the public. Care should be exercised when used on synthetic surfaces which are susceptible to solvent damage (asphalt, tile, rubber, some paints and some plastics). Not recommended on flat or semi-gloss painted surfaces.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.