X3 CLEAN FOAMING HAND SANITIZER 250ML
893.80296425
- UNSPSC 53131626
9501020366990 1
9501020366990 1
Delivery
In stock delivery from our warehouses.
A gentle, alcohol and fragrance free foaming hand sanitizer product that kills 99.99% of disease causing microorganisms.
X3 CLEAN FOAMING HAND SANITIZER 250ML — 893.80296425
- X3 CLEAN FOAMING HAND SANITIZER 1L — 893.8029641
- X3 CLEAN FOAMING HAND SANITIZER 250ML — 893.80296425
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.6 pieces in stock at Mississauga, ON as of 6:09 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| DIN | 02290855 |
| Contents | 250 mL |
| EAN | 4099618894893 |
Features
| Alcohol-Free formula is non-flammable and safer for the user. Contains Benzalkonium Chloride 0.13%. |
| Foaming action increases applications 3X per ounce over a gel sanitizer |
| Kills 99.99% of germs that cause disease including the Norwalk Virus, SARS, Avian Flu, MRSA, VRE, Salmonella, E. coli and more. |
| DIN Certified and authorized as effective against COVID-19 by Health Canada |
| Gentle on hands and will not dry or irritate sensitive skin |
Applications
| Effective DIN certified hand sanitizer that is alcohol free. |
| Alcohol-Free formulas is non-flammable and therefore ideal for environments where fire risk is increased. |
| Ideal for General Service Industry, Reception areas, Education, Health Care, Day Care, Food Service, Banking, Business, Government, Corrections, Emergency Services. |
Instructions
Dispense onto hands by pressing pump and rub hands together to evenly distribute product until dry. Do not use if allergic to any ingredients, discontinue use if any irritation occurs.
Notices
Do not store above 40°C
