Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

ECO ALUMINUM BRIGHTENER, READY-TO-USE, 1L

893.162810 - UNSPSC 47131828
0893162810083 1
Made in Canada
ECO ALUMINUM BRIGHTENER, READY-TO-USE, 1L ECO ALUMINUM BRIGHTENER, READY-TO-USE, 1L
ECO ALUMINUM BRIGHTENER, READY-TO-USE, 1L

Delivery

In stock delivery from our warehouses.

A powerful, biodegradable aluminum cleaner that removes stains, discoloration and oxidation from aluminum

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 4:09 AM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 4:09 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 1 L
Dilution Ready-to-use
EAN 4056807235141

Features

Provides a safe and effective alternative to acid cleaners without producing corrosive fumes or vapors
Non-caustic and non-corrosive
Safe for use on all metals, including stainless steel
Free of VOCs

Applications

Ideal for cleaning trailers, RVs, motorcycles, auto parts, trim, carts, tables, stainless steel, pontoons, aluminum boats, masts, booms, outriggers and fishing towers

Instructions

Spray directly on surface to be cleaned. Allow to remain for 1 to 3 minutes for maximum effect, then clean the area and follow with a thorough rinsing. Do not let product dry on finishes. Mist with water or reapply product to keep wet.

Customers Also Viewed

Is Often Bought With

You Might Also Like