Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

ECO-LUSTRE METAL POLISHER 500 mL

893.15460 - UNSPSC 47131814
089315460 083 1
Made in Canada
ECO-LUSTRE METAL POLISHER 500 mL ECO-LUSTRE METAL POLISHER 500 mL
ECO-LUSTRE METAL POLISHER 500 mL

Delivery

In stock delivery from our warehouses.

Restores original lustre to a variety of metal surfaces

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 7:29 AM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 7:29 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 ml
Colour White
EAN 4045989480814

Features

For uncompromising ecologically sound chemical-technical products
Made from sustainable resources
No chlorinated solvents
Easy to use

Benefits & Advantage

A better choice for your health and for the environment
No VOCs
Creates absolutely no harsh vapours
Gentle on materials and surface finishes
Spray on, wipe off
Cleans and shines without abrasives or heavy creams
Leaves a preservative coating to help prevent fingerprints or marks from appearing

Applications

For use on chrome bumpers, aluminum wheels, brass and stainless steel parts and also on copper, zinc and mild steel
Cleans and polishes stainless steel appliances, aluminum, brass, copper, zinc and mild steel, fixtures, elevator doors, drinking fountains, paper receptacles, etc.

Instructions

Spray a liberal amount onto a dry, clean cloth or directly onto metal surface. Wipe with a dry cloth. Buff out to provide a high lustre. This product will leave a dry, protective coating. Do not use on any surface that can be harmed by water. Contains silicone

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like