ADHESIVE AND GASKET REMOVER 368G

893.100072 - UNSPSC 44121626
0893100072083 1
ADHESIVE AND GASKET REMOVER 368G ADHESIVE AND GASKET REMOVER 368G
ADHESIVE AND GASKET REMOVER 368G
New

Delivery

In stock delivery from our warehouses.

Versatile adhesive remover that is safe for painted surfaces and effective removes a wide varitey of adhesives and residues.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 3:47 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 3:47 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 368 G
VOC compliant Yes
Case Quantity 12
Pallett quantity 1080
Container Type Aerosol
EAN 4068362150715

Features

Citrus scent
Powerful solvent that easily dissolves adhesive residue, decals and stickers
Paint Safe
Bodyshop safe formula

Applications

For the removal of adhesive residues
Can be used to loosen hot glue in dent repair applications
Will soften silicone gaskets and aid the removal of silicone residue

Instructions

Clean loose debris and grease buildup of the surface. Shake can well and spray onto surface from approximately 20 – 25cm. leave on surface to work for about 5 minutes. Wipe off with a cloth and repeat as needed until all residue has been removed. For gasket or silicone sealant removal, generously coat the surface of the sealant and allow to sit for approximately 10 minutes. Repeat until gasket/silicone material is softened. Remove with a plastic or metal scraper. Spray again to remove any remaining residue.

Notices

Do not use on freshly painted surfaces, non-hardened or top coated paint or on plastics made of ABS or PVC.

Customers Also Viewed

Is Often Bought With

You Might Also Like