ECO HYDROFLUORIC ACID REPLACEMENT 20L
893.162800
- UNSPSC 47131800
0893162800083 1
0893162800083 1
Delivery
In stock delivery from our warehouses.
All-purpose industrial cleaner for the removal of calcium, silica, and oxidation in place of harmful hydrofluoric acid
ECO HYDROFLUORIC ACID REPLACEMENT 20L — 893.162800
- ECO HYDROFLUORIC ACID REPLACEMENT 20L — 893.162800
- ECO HYDROFLUORIC ACID REPLACEMENT 4L — 893.162804
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 9:10 PM.
Product Details
| Attribute | Value |
|---|---|
| Contents | 20 L |
| Dilution | Concentrated |
| EAN | 4046777946895 |
Features
| Powerful scale remover |
| Safe alternative to hydrofluoric acid |
Benefits & Advantage
| Removes tough water scale, lime scale, silica scale, organic deposits, and rust stains |
| For use on stainless steel, and aluminum metals |
| Completely biodegradable and environmentally safe |
| Does not exhibit the highly hazardous properties of hydrofluoric acid |
| Eliminates the need to file an OHS risk management plan |
| Absolutely no corrosive fumes |
| Non-corrosive to skin |
| No unwanted reactions with other cleaners |
Instructions
| 1:10 dilution - light cleaning |
| 1:1 dilution - heavy cleaning |
