LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

ECO TAR REMOVER 500ML

890.26000 - UNSPSC 47131805
089026000 083 1
ECO TAR REMOVER 500ML ECO TAR REMOVER 500ML
ECO TAR REMOVER 500ML

Delivery

In stock delivery from our warehouses.

A non-VOC readily biodegradable solvent based product for the rapid removal of tar, oil, grease, silicones, wax, gum, resin, underbody sealant, and adhesive residues.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 5:26 AM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 5:26 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 ml
Container Type Spray Bottle
EAN 4099618360039

Benefits & Advantage

Gentle formula for the removal of tar, oil, grease, silicones, wax and underbody sealant
Solvent Based
No harsh fumes
30-day biodegradable
Completely VOC free
Rinses off easily from treated surfaces with water

Applications

Safe for use on Painted metal surfaces, chrome, aluminum, stainless steel, rubber and most other non-porous surfaces.
For use on vehicle bodies, motorcycles, heavy equipment and machinery, upholstery, and rubber mats

Instructions

Spray onto soiled surface
Gently wipe off, do not scrub or apply pressure
Rinse any remaining residue with water

Notices

Test surfaces for compatibility before application. This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like