THIS WEEK ONLY: Get a FREE Wurth Bluetooth Speaker on $550+ orders (Code: SPEAKER26).

ECO UNIVERSAL SCALE REMOVER 20 L

893.122520 - UNSPSC 47131827
0893122520083 1
Made in Canada
ECO UNIVERSAL SCALE REMOVER 20 L ECO UNIVERSAL SCALE REMOVER 20 L
ECO UNIVERSAL SCALE REMOVER 20 L

Delivery

In stock delivery from our warehouses.
0 Review(s)

Biodegradable all-purpose acid replacement

ECO UNIVERSAL SCALE REMOVER 20 L — 893.122520
  • EMPTY BOTTLE ECO SCALE REMOVER 500ML & NOZZLE — 891.12250
  • ECO UNIVERSAL SCALE REMOVER 500 ML — 893.122500
  • ECO UNIVERSAL SCALE REMOVER 4L — 893.122504
  • ECO UNIVERSAL SCALE REMOVER 20 L — 893.122520

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 20 L
Container Volume 20 L
Colour Yellow
Formulation Ready-to-use
EAN 4045989828944

Features

EcoLogo certified.
A safe acid alternative
Safe and easy-to-use.
Approved by the Canadian Food Inspection Agency

Benefits & Advantage

Completely biodegradable
Made from 100% sustainable resources
VOC free
Completely soluble in water
Phosphate-free
A better choice for your health and for the environment
No abrasives that could scratch the finish
Cleans stubborn water scale, lime deposits, rust stains, light corrosion, mildew and mold
Creates no harsh vapours
Biodegradable
Low impact on aquatic life
Septic tank friendly

Applications

Ideal for ceramic, grout, terrazzo, quarry tiles, concrete, brick, stainless steel, aluminum, copper and brass. Can also be used to clean scale deposits, moulds and algae on boat hulls

Instructions

Apply directly to surface and let the product sit for 30 seconds to 1 minute maximum, then rinse with water. Always rinse surfaces thoroughly after using this product. Using a brush or sponge can increase the cleaning effect even further

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.