ECO UNIVERSAL SCALE REMOVER 500 ML

893.122500 - UNSPSC 47131827
0893122500083 1
Made in Canada
ECO UNIVERSAL SCALE REMOVER 500 ML ECO UNIVERSAL SCALE REMOVER 500 ML
ECO UNIVERSAL SCALE REMOVER 500 ML

Delivery

In stock delivery from our warehouses.

Biodegradable all-purpose acid replacement

19.00 Promo Price : $19.00 $32.63
Units/package: 1
ECO UNIVERSAL SCALE REMOVER 500 ML — 893.122500
  • EMPTY BOTTLE ECO SCALE REMOVER 500ML & NOZZLE — 891.12250
  • ECO UNIVERSAL SCALE REMOVER 500 ML — 893.122500
  • ECO UNIVERSAL SCALE REMOVER 4L — 893.122504
  • ECO UNIVERSAL SCALE REMOVER 20 L — 893.122520

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 7:20 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 7:20 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 mL
Container Volume 500 mL
Colour Yellow
Formulation Ready-to-Use
EAN 4045989556236

Features

EcoLogo certified.
A safe acid alternative
Safe and easy-to-use.
Approved by the Canadian Food Inspection Agency

Benefits & Advantage

Completely biodegradable
Made from 100% sustainable resources
VOC free
Completely soluble in water
Phosphate-free
A better choice for your health and for the environment
No abrasives that could scratch the finish
Cleans stubborn water scale, lime deposits, rust stains, light corrosion, mildew and mold
Creates no harsh vapours
Biodegradable
Low impact on aquatic life
Septic tank friendly

Applications

Ideal for ceramic, grout, terrazzo, quarry tiles, concrete, brick, stainless steel, aluminum, copper and brass. Can also be used to clean scale deposits, moulds and algae on boat hulls

Instructions

Apply directly to surface and let the product sit for 30 seconds to 1 minute maximum, then rinse with water. Always rinse surfaces thoroughly after using this product. Using a brush or sponge can increase the cleaning effect even further

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like