W-SOL RESIDUE REMOVER AEROSOL 448G
890.1130
- UNSPSC 47131805
Delivery
In stock for delivery.
Solvent-based cleaner that removes dirt, grease, tar, residue, wax and silicone
IN-STORE
9 pieces in stock at Vaughan, ON as of 11:52 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 650 ml |
EAN | 4050641817631 |
Features
Universal solvent used for general cleaning. Safe to use on new cars, on acrylic and lucite finishes. Can be used as a thinner for adhesive sealers.
Instructions
Saturate clean soft cloth with W-SOL, then lightly rub areas to be cleaned. Wipe off and repeat if necessary. Wipe dry with soft cloth. Do not over rub on freshly painted surfaces.
Documents & Videos
Review(s)
2021-02-02
Removing glue or decal residue from automotive paint. Works amazing.
2020-12-07
very good product, the only one we have found to work. use it to remove decals off trailers, calking, glue, any deposits on the sides. recommended to everyone removing this kind of material.
2020-11-26
WORKS GREAT
2020-11-26
excellent produit, facile a utiliser
2020-11-26
dissolve bien
2020-10-12
Fonctionne bien.
2020-09-22
WORKS GREAT
2020-07-09
It is excellent
2019-04-23
Fonctionne tel que promis, tres efficace
2019-04-23
It is a good product for what we use it for. We remove glue from Concrete Forms with it. It leaves no residue.We do not know anyone in our business that would use it at this time. It came recommended by one of our Contractors. It is a good quality product.