LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

WSOL 946ML

890.132006 - UNSPSC 47131821
0890132006083 1
WSOL 946ML WSOL 946ML
WSOL 946ML
New

Delivery

No stock for delivery. -

Solvent-based cleaner that removes dirt, grease, tar, residue, wax and silicone.

19.99 Promo Price : $19.99 $33.40
Units/package: 1
WSOL 946ML — 890.132006
  • W-SOL RESIDUE REMOVER 448g — 890.132005
  • WSOL 946ML — 890.132006

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

8 pieces in stock at Vaughan, ON as of 7:27 PM. Directions. Call: (289) 474-5447

5 pieces in stock at Mississauga, ON as of 7:27 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 946 mL
Container Type 1 Gallon F-Style
VOC compliant Yes
Case Quantity 6
EAN 4068362225376

Features

Universal solvent used for general cleaning. Safe to use on most hardened automotive paint, metal, glass and vinyl surfaces.

Applications

Excellent for removing contaminates from surfaces prior to priming, painting, adhesion and sealing. Powerful solvents easily removes dirt, residue and wax without scraping.

Instructions

Saturate a clean soft cloth with W-SOL, then lightly rub areas to be cleaned. Wipe off and repeat if necessary. Wipe dry with soft cloth. When using on painted surfaces avoid prolonged contact with paintwork and rinse with water after application.

Notices

Do not apply to freshly painted surfaces. Test the surface to be cleaned in an inconspicuous area prior to cleaning.

Customers Also Viewed

Is Often Bought With

You Might Also Like