Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

ECO BOAT AND SHIP WASH 20L

893.030135 - UNSPSC 47131828
0893030135083 1
Made in Canada
ECO BOAT AND SHIP WASH 20L ECO BOAT AND SHIP WASH 20L
ECO BOAT AND SHIP WASH 20L

Delivery

In stock delivery from our warehouses.

Boat and ship cleaning solution with new surfactant technology that provides incredible wash and free rinsing results.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 20 L
Version Concentrate
Colour Light Orange
pH 10.5 to 11.5
Dilution Can dilute up to 150:1 based on requirements
EAN 4056807645292

Features

Eco Boat and Ship wash removes dirt, grease, oil and road film that is magnetically bonded and is completely compatible with clear coat treated surfaces.
This product carries a unique sudsing profile that prevents residual buildup of detergent
It also rinses off with no beading of water left behind that will cause spotting.
Dries fast and leaves no hazy after-film.
Can be diluted up to 150:1 depending on the level of soiling that needs removing.

Applications

Safe to be used on all surfaces such as fiberglass, vinyl, metal, glass, plastic, rubber and painted surfaces.
Washing can be done by hand, by power wash or deck brush.

Customers Also Viewed

Is Often Bought With

You Might Also Like