INSECT REMOVER 500ml
893.470001
- UNSPSC 10191500
0893470001083 1
0893470001083 1
Delivery
In stock delivery from our warehouses.
Special cleaner for the quick and reliable removal of insect residue from glass, chrome, paint and plastic surfaces.
INSECT REMOVER 500ml — 893.470001
- INSECT REMOVER 500ml — 893.470001
- INSECT REMOVER 5L — 893.470002
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 7:14 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 7:14 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 500 ml |
| Colour | Clear |
| Chemical basis | Anionic sufactants |
| pH Value | 10 |
| EAN | 4062856542048 |
Features
| Deep cleaning, active, foam formula removes even stubborn and dry insect residue quickly and gently without attacking the surface |
| Ideal to be used as a pretreatment prior to washing vehicles or machinery |
| Quick and easy application |
| Gentle on materials such as chrome, plastic, rubber, etc. |
| Will not attack paint coatings |
| Silicone free |
| AOX-free |
Applications
| Windshields/windows |
| Radiator grills |
| Bumpers |
| Headlights |
| License plates |
| Mirrors |
Instructions
| Lather contaminated surfaces with insect cleaner evenly |
| Product is ready to use in all formats. No dilution required |
| Let product sit on the surface for approximately 5 minutes for maximum performance |
| Rinse the surface thoroughly with water |
| To avoid surface scratches, rinse off particularly heavy or abrasive dirt before using the product |
Notices
Do not apply product on hot surfaces or carry out applications in direct sunlight. Do not let the product dry out.
