THIS WEEK ONLY: Spend $200+, Spin the Wheel & Win a FREE Gift! Plus, save up to 30% on select ZEBRA® tools.*Shop Now

MULTICLEAN 308 G (FOR MFG ONLY)

890.1096 - UNSPSC 47131805
08901096 083 1
MULTICLEAN 308 G (FOR MFG ONLY) MULTICLEAN 308 G (FOR MFG ONLY)
MULTICLEAN 308 G (FOR MFG ONLY)

Delivery

Fluid for cleaning and temporary lubrication for use in food processing areas.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

6 pieces in stock at Mississauga, ON as of 8:12 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 400 ml
Colour Colourless
Chemical basis Aliphatic hydrocarbons
Density at 20 °C (active substance) 0.77 g/cm³
Flash Point 40 °C
Food Safe Yes
EAN 4045989957019

Benefits & Advantage

Removes oils, resin encrustations and silicone residues
Suitable for use in physiologically and ecologically sensitive areas
Safe working

Applications

For residue-free cleaning and degreasing during assembly and maintenance work on machines, aggregates and tools in critical areas of the printing and paper industries as well as for applications in which the use of easily and highly inflammable cleaners is not desired.

Instructions

Spray from a distance of approx. 20 cm on to the parts that are to be cleaned and allow to dry. If used in areas in which food is processed or stored, only the technically necessary minimum quantity may be used.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like