SURFACE PREP & CLEAN 510G

893.140004 - UNSPSC 47131805
0893140004083 1
SURFACE PREP & CLEAN 510G SURFACE PREP & CLEAN 510G
SURFACE PREP & CLEAN 510G

Delivery

In stock delivery from our warehouses.

A highly effective solution for surface preparation and general cleaning. Surface Prep and Clean has unique foaming action that lifts contaminants and debris off surfaces and promotes superior adhesion.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 7:04 PM. Directions. Call: (289) 474-5447

6 pieces in stock at Mississauga, ON as of 7:04 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 510 g
Container Type Aerosol
VOC compliant Yes
EAN 4099618418969

Features

Ideal for surface preparation prior to adhesive bonding, general cleaning, and degreasing.
Safe for many sensitive surfaces including most plastic and painted surfaces.
Leaves no streaks on metal or glass.
Removes a wide range of contaminants such as dust, adhesive residue, fingerprints, grease, oils, and wax.

Instructions

Spray Surface Prep and Clean onto the surface to be treated and wipe with a soft, clean, lint-free cloth. For delicate surfaces, spray Surface Prep and Clean onto the cloth and apply to the surface.

Notices

This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like