MESH BUG SPONGE
899.700477
- UNSPSC 47131603
0899700477961 1
0899700477961 1
New
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 3:12 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Color | Yellow |
| Material | Foam sponge with mesh overlay |
| Number of Pieces | 1 |
| Size | 7 x 4 x 2 inches |
| EAN | 4068362466984 |
