Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

TOP GUN PREMIUM CLEANING GUN

891.703140 - UNSPSC 27110000
0891703140961 1
TOP GUN PREMIUM CLEANING GUN TOP GUN PREMIUM CLEANING GUN
TOP GUN PREMIUM CLEANING GUN

Delivery

In stock delivery from our warehouses.

Powerful cleaning gun for interior and exterior detailing of vehicles.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 3:01 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 3:01 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Optimum Supply 116 psi
EAN 4050641681218

Features

Improved technology for better performance
Ball-bearing drive creates a vortex effect
Air and cleaning agent supply can be manually adjusted
Dirt is lifted by the resulting suction
Suitable for removing dirt such as nicotine staining, footprints, road salt, tide marks, dog hairs, etc., from vehicle interiors and exteriors
Articulated connection for more flexible handling (ideal for hard-to-reach places)

Benefits & Advantage

Cleans more thoroughly and effectively
Micro-atomization results in effective use of cleaning agent
Dirt is removed extremely quickly
For use with many Würth cleaning agents

Applications

Rims, door entrances and door trim panels, ventilation ducts, instrument panels, upholstery and headliners, gear shift boots, fuel tank filler necks, license plates and all hard-to-reach places, including outside the vehicle

Instructions

Pre-clean the surface with a vacuum cleaner or a brush. Next, fill the container of the TOP Gun with the recommended mix of the cleaning agent to be used and connect the TOP Gun to the compressed air supply (optimum supply: 116 PSI). Move the ball valve into the vertical position (ON) and clean the material slowly and evenly in circular movements. For drying, move the ball valve back into the horizontal position (OFF), as a result of which only air still flows out of the cleaning gun. If there is still moisture in the material after this, it can be removed with a cloth.

Notices

TOP Gun premium cleaning gun does not come with the flexible connecting adapter.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-21
Tried it on floor mat worked for 30seconds and stopped. Junk
2019-12-05
très efficace