IRON FALLOUT REMOVER 475ML
893.160021
- UNSPSC 47131828
0893160021083 1
0893160021083 1
Delivery
In stock delivery from our warehouses.
Iron Fallout Remover quickly and easily removes rust spots from painted surfaces on vehicles. Changes colour when in contact with rust particles.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
Not stocked in Vaughan, ON.6 pieces in stock at Mississauga, ON as of 8:51 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 475 g |
| Colour | Transparent, turns purple |
| Container Type | Trigger Spray |
| EAN | 4099618933615 |
Benefits & Advantage
| Iron deposits on automotive paint come from road soils and brake dust. Over time these small deposits can also cause permanent damage to paintwork making an iron decontamination step vital in detailing. |
| Iron deposits are nearly impossible to remove with traditional car wash products. This formula quickly and easily removes rust particles automotive paintwork. |
| Silicone-free, bodyshop safe |
Applications
Use as a pre-washing step to dissolve rust particles from paintwork and other metal automotive surfaces.
Instructions
| Rinse surface to be treated with water. |
| Spray generously on areas prone to iron contaimination or where visible iron deposits are detected. Areas to focus on include along the lower areas of the vehicle on the lower half of the door and behind the wheels. |
| Allow product to work for 1-2 mins. Product will react with iron and turn purple. |
| Rinse surface well with water. |
| CAUTION: Do not allow the product to dry on the surface. Avoid spraying on plastic trim. If using on metal surface test first in an inconspicuous area as it may not be compatible with some metal finishes. |
Notices
This information is based on our experience. Preliminary tests are advised before use.
