CERAMIC COATING RTU 50 ML
893.400050
- UNSPSC 47131828
0893400050083 1
0893400050083 1
Delivery
In stock delivery from our warehouses.
Ceramic Coating provides the ultimate protection of automotive paint surfaces. Transforms the surface to provide a self-cleaning, anti-static, weather-resistant, clear hard surface. Ceramic coating can also be used on other surfaces like plastic trim, wheels, chrome and glass. Repels water and contaminants, one application can last up to three years.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
2 pieces in stock at Vaughan, ON as of 9:02 AM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 9:02 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 50 mL |
| Quantity | 1 |
| EAN | 4061975229496 |
Features
| 9H ultra hard protection |
| High gloss weather-resistance |
| Water and oil proof finish |
Instructions
Notices
Do NOT allow coating to come in contact with water for 48 hours while curing. Apply additional coats with at least one hour between applications. Do NOT apply in direct sunlight or to a hot surface. Cure time is dependent on environmental conditions – test product on a small inconspicuous area first to gauge cure time.
