ADVANCED FINISHING GLAZE 950ML
893.150913
- UNSPSC 12181505
0893150913083 1
0893150913083 1
Delivery
In stock delivery from our warehouses.
Polishing Compound for a Professional Level Finish.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1 pieces in stock at Vaughan, ON as of 8:15 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:15 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 950 mL |
| VOC compliant | Yes |
| Grit | 4000+ |
| EAN | 4099618535598 |
Features
An advanced frictionless lubricating polish, specially developed for different finishing applications: eliminates halos and whitish reflections on all paint surfaces and results in a high-gloss shine.
Benefits & Advantage
| Excellent for removing small scratches and cobwebs |
| Body shop safe, silicone-free formula |
| Results in a high-gloss shine |
Applications
This glaze can be used on all types of paints for a professional level gloss finish.
Instructions
| If required use the recommended polishing fluids Extra Cut Compound (Art. 893.150911) and Finishing Cut Compound (Art. 893.150912), this will depend on the condition of the paint finish. |
| Ensure polishing surface is clean and free of any debris. |
| Shake container thoroughly. |
| Apply a good quantity of Advanced Finishing Glaze (Art. 893.150913) on the surface to be treated with a finishing pad. |
| Use a variable speed polisher from 1200 to 1500 rpm. Apply medium pressure to the polisher slowly until an oily luster appears and then increase the speed to 1800 rpm and continue to polish the surface. |
| Remove all residue with a microfibre cloth. |
Notices
This information is based on our experience. Preliminary tests are
advised before use.
