EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

CLAY BAR 210 g

893.1571 - UNSPSC 31191502
08931571 061 1
CLAY BAR 210 g CLAY BAR 210 g
CLAY BAR 210 g
New

Delivery

In stock delivery from our warehouses.

Synthetic clay used for gentle removal of hard to remove residue on automotive paint.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:56 AM.

Product Details

Attribute Value
Contents 200 g
EAN 4046778413341

Features

Abrasive, solvent and chemical-free
Paints and sensitive surfaces are not attacked
Fast and effortless removal of paint spray mist, resin, tar and insect remains, especially in the detailing of new and used vehicles
Comes with a container to store the bar – prevents drying out and contamination

Applications

Removal of multiple hard to clean residues on automotive paint. Safe on all types of paint and top coats

Instructions

Moisten surface and clay with a lubricant (e.g. Würth Glass Cleaner or Wurth Eco Car Wash). Process surface using light pressure. Wipe dry with a soft, clean cloth.

Customers Also Viewed

Is Often Bought With

You Might Also Like