CLAY POLISHING MITT
585.300210
- UNSPSC 31191502
0585300210961 1
0585300210961 1
Delivery
In stock delivery from our warehouses.
Clay polishing series for removing surface soils and build-up on vehicle body-works.
CLAY POLISHING MITT — 585.300210
- CLAY POLISHING SPONGE — 585.300110
- CLAY POLISHING PAD BLACK — 585.300150
- CLAY POLISHING MITT — 585.300210
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
7 pieces in stock at Vaughan, ON as of 9:26 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 9:26 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Type | Mitt |
| Colour | Red/Black |
| Length | 210 mm |
| Width | 140 mm |
| EAN | 4053479692661 |
Features
| Easily removes surface residue and dirt on painted substrates that cannot be removed by conventional cleaning and creates a mirror-like finish. |
| Particularly gentle in cleaning power due to the absence of aggressive cleaning agents and low heat generation |
| Saves time, energy and the cost of application |
| Works on residues such as paint spray, resin, tar, insect residue on new and used vehicle body paint. |
Benefits & Advantage
| Washable and reusable |
| Easy to use and simple application |
Applications
| Rinse the surface with water or pH neutral shampoo before starting the cleaning process |
| The rinsed surface can then be treated with the polisher making sure that the polisher and the surface is sprayed with water to maintain moisture on both substrates. |
| After cleaning, the remaining residue can be easily removed with a micro-fiber cloth before polishing or sealing the surface |
| Can be used on lacquered surfaces, glass and chrome among other substrates |
| Recommended initial testing in an inconspicuous area to test for substrate compatibility and to acquire optimal results |
