EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

CLAY POLISHING SPONGE

585.300110 - UNSPSC 23131500
0585300110961 1
CLAY POLISHING SPONGE CLAY POLISHING SPONGE
CLAY POLISHING SPONGE

Delivery

In stock delivery from our warehouses.

Clay polishing series for removing surface soils and build-up on vehicle body-works.

CLAY POLISHING SPONGE — 585.300110
  • CLAY POLISHING SPONGE — 585.300110
  • CLAY POLISHING PAD BLACK — 585.300150
  • CLAY POLISHING MITT — 585.300210

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Type Sponge
Colour Red/Black
Length 110 mm
Width 70 mm
EAN 4053479692555

Features

Easily removes surface residue and dirt on painted substrates that cannot be removed by conventional cleaning and creates a mirror-like finish.
Particularly gentle in cleaning power due to the absence of aggressive cleaning agents and low heat generation
Saves time, energy and the cost of application
Works on residues such as paint spray, resin, tar, insect residue on new and used vehicle body paint.

Benefits & Advantage

Washable and reusable
Easy to use and simple application

Applications

Rinse the surface with water or pH neutral shampoo before starting the cleaning process
The rinsed surface can then be treated with the polisher making sure that the polisher and the surface is sprayed with water to maintain moisture on both substrates.
After cleaning, the remaining residue can be easily removed with a micro-fiber cloth before polishing or sealing the surface
Can be used on lacquered surfaces, glass and chrome among other substrates
Recommended initial testing in an inconspicuous area to test for substrate compatibility and to acquire optimal results

Customers Also Viewed

Is Often Bought With

You Might Also Like