LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

HIGH CUT POLISHING PAD 6IN

585.111006 - UNSPSC 23131506
0585111006961 1
HIGH CUT POLISHING PAD 6IN HIGH CUT POLISHING PAD 6IN
HIGH CUT POLISHING PAD 6IN
New

Delivery

In stock delivery from our warehouses.

High cut wool polishing pads designed for moderate and severe defect removal.

HIGH CUT POLISHING PAD 6IN — 585.111006
  • HIGH CUT POLISHING PAD 3IN — 585.111003
  • HIGH CUT POLISHING PAD 5IN — 585.111005
  • HIGH CUT POLISHING PAD 6IN — 585.111006

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Wool with Foam Backing
Color Blue and White
Attachment Type Hook and Loop
Diameter 6 inches
Package Quantity 1 Pcs
EAN 4068362726712

Features

Dual length wool fibres creates a balance of high cut and finishing
Low profile foam provides better control and closeness to the surface
Hook & loop connection
100% wool mounted on a dense foam pad interlayer
Dense foam provides good cutting power while offering flexibility and give around edges
Foam offers shock absorption, distributes pressure more evenly and slows heat transfer to the wool

Applications

Ideal for applying a variety of polishing compounds and removing imperfections in automotive painted surfaces. Good for the removal of severe to moderate paint imperfections like deep scratches and pitting.

Instructions

Prime the pad surface by applying polish to the pad and spread the compound around the pad face. Ensure pad is cleaned after each use and stored in a clean environment to prevent contamination.

Customers Also Viewed

Is Often Bought With

You Might Also Like