EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

MEDIUM CUT WOOL POLISHING PAD 3IN

585.114003 - UNSPSC 23131506
0585114003961 2
MEDIUM CUT WOOL POLISHING PAD 3IN MEDIUM CUT WOOL POLISHING PAD 3IN
MEDIUM CUT WOOL POLISHING PAD 3IN
New

Delivery

In stock delivery from our warehouses.

Medium wool polishing pads designed for moderate defect removal.

MEDIUM CUT WOOL POLISHING PAD 3IN — 585.114003
  • MEDIUM CUT WOOL POLISHING PAD 3IN — 585.114003
  • MEDIUM CUT WOOL POLISHING PAD 5IN — 585.114005
  • MEDIUM CUT WOOL POLISHING PAD 6IN — 585.114006

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Wool with Foam Backing
Color Yellow
Attachment Type Hook and Loop
Diameter 3 inches
Package Quantity 2 Pcs
EAN 4068362773532

Features

Soft fine wool offers both medium cut and finishing - Best option for one step polishing
Hook & loop connection
Low profile foam provides better control and closeness to the surface
100% wool mounted on a soft flexible foam pad interlayer
Soft foam interface provides a moderate cut while offering flexibility and give around edges
Foam offers shock absorption, distributes pressure more evenly and slows heat transfer to the wool

Applications

Ideal for applying a variety of polishing compounds and removing imperfections in automotive painted surfaces. Good for removal of minor to moderate imperfections.

Instructions

Prime the pad surface by applying polish to the pad and spread the compound around the pad face. Ensure pad is cleaned after each use and stored in a clean environment to prevent contamination.

Customers Also Viewed

Is Often Bought With

You Might Also Like