MEDIUM CUT WOOL POLISHING PAD 6IN
585.114006
- UNSPSC 23131506
0585114006961 1
0585114006961 1
New
Delivery
In stock delivery from our warehouses.
Medium wool polishing pads designed for moderate defect removal.
MEDIUM CUT WOOL POLISHING PAD 6IN — 585.114006
- MEDIUM CUT WOOL POLISHING PAD 3IN — 585.114003
- MEDIUM CUT WOOL POLISHING PAD 5IN — 585.114005
- MEDIUM CUT WOOL POLISHING PAD 6IN — 585.114006
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Wool with Foam Backing |
| Color | Yellow |
| Attachment Type | Hook and Loop |
| Diameter | 6 inches |
| Package Quantity | 1 Pcs |
| EAN | 4068362773518 |
Features
| Soft fine wool offers both medium cut and finishing - Best option for one step polishing |
| Hook & loop connection |
| Low profile foam provides better control and closeness to the surface |
| 100% wool mounted on a soft flexible foam pad interlayer |
| Soft foam interface provides a moderate cut while offering flexibility and give around edges |
| Foam offers shock absorption, distributes pressure more evenly and slows heat transfer to the wool |
Applications
Ideal for applying a variety of polishing compounds and removing imperfections in automotive painted surfaces. Good for removal of minor to moderate imperfections.
Instructions
Prime the pad surface by applying polish to the pad and spread the compound around the pad face. Ensure pad is cleaned after each use and stored in a clean environment to prevent contamination.
