EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

SOFT FOAM POLISHING AND WAX PAD 5IN

585.113005 - UNSPSC 23131506
0585113005961 1
SOFT FOAM POLISHING AND WAX PAD 5IN SOFT FOAM POLISHING AND WAX PAD 5IN
SOFT FOAM POLISHING AND WAX PAD 5IN
New

Delivery

In stock delivery from our warehouses.

Ultra soft foam pad for applying sealants, wax and glaze.

SOFT FOAM POLISHING AND WAX PAD 5IN — 585.113005
  • SOFT FOAM POLISHING AND WAX PAD 3IN — 585.113003
  • SOFT FOAM POLISHING AND WAX PAD 5IN — 585.113005
  • SOFT FOAM POLISHING AND WAX PAD 6IN — 585.113006

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Foam
Color White
Attachment Type Hook and Loop
Diameter 5 inches
Package Quantity 1 Pcs
EAN 4068362773495

Features

Low profile foam provides better control and closeness to the surface
Hook & loop connection
Contoured edges provide several benefits: Protects Paint: Prevents backing plate contact, Rolls over body lines smoothly and angles into corners, Balanced pressure distribution reduces buffer trails: The tapered edge thins out the pressure at the perimeter, preventing sharp, distinct hologram lines, Prevents localized overheating

Applications

Ideal for applying a variety of polishing compounds and removing imperfections in automotive painted surfaces. Ultra soft foam is especially suitable for applying wax and glaze to achieve a high shine finish.

Instructions

Prime the pad surface by applying polish to the pad and spread the compound around the pad face. Ensure pad is cleaned after each use and stored in a clean environment to prevent contamination.

Customers Also Viewed

Is Often Bought With

You Might Also Like