SOFT FOAM POLISHING AND WAX PAD 6IN
585.113006
- UNSPSC 23131506
0585113006961 1
0585113006961 1
New
Delivery
No stock for delivery. -
Ultra soft foam pad for applying sealants, wax and glaze.
SOFT FOAM POLISHING AND WAX PAD 6IN — 585.113006
- SOFT FOAM POLISHING AND WAX PAD 3IN — 585.113003
- SOFT FOAM POLISHING AND WAX PAD 5IN — 585.113005
- SOFT FOAM POLISHING AND WAX PAD 6IN — 585.113006
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Material | Foam |
| Color | White |
| Attachment Type | Hook and Loop |
| Diameter | 6 inches |
| Package Quantity | 1 Pcs |
| EAN | 4068362773501 |
Features
| Low profile foam provides better control and closeness to the surface |
| Hook & loop connection |
| Contoured edges provide several benefits: Protects Paint: Prevents backing plate contact, Rolls over body lines smoothly and angles into corners, Balanced pressure distribution reduces buffer trails: The tapered edge thins out the pressure at the perimeter, preventing sharp, distinct hologram lines, Prevents localized overheating |
Applications
Ideal for applying a variety of polishing compounds and removing imperfections in automotive painted surfaces. Ultra soft foam is especially suitable for applying wax and glaze to achieve a high shine finish.
Instructions
Prime the pad surface by applying polish to the pad and spread the compound around the pad face. Ensure pad is cleaned after each use and stored in a clean environment to prevent contamination.
