LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

SPIDER POLISHING PAD 3IN

585.112003 - UNSPSC 23131506
0585112003961 2
SPIDER POLISHING PAD 3IN SPIDER POLISHING PAD 3IN
SPIDER POLISHING PAD 3IN
New

Delivery

In stock delivery from our warehouses.

Its calibrated three-dimensional surface results in increased surface contact, a higher cut and better efficiency of abrasive particles. Polishing can be done more directly and with higher pressure and the cutting performance is absolutely consistent during the whole application

SPIDER POLISHING PAD 3IN — 585.112003
  • SPIDER POLISHING PAD 3IN — 585.112003
  • SPIDER POLISHING PAD 5IN — 585.112005
  • SPIDER POLISHING PAD 6IN — 585.112006
  • 3" SPIDER POLISHING PAD — 585.2985
  • SPIDER POLISHING PAD 7.5"/190MM — 585.307100

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Material Foam
Color White
Attachment Type Hook and Loop
Diameter 3 inches
Package Quantity 2 Pcs
EAN 4068362740817

Features

In addition, the open foam surface results in a higher air circulation while polishing
Less heat is generated on the paint surface
Higher rotational speeds are possible and a significant reduction in the polishing time

Benefits & Advantage

Calibrated Surface
Increased surface contact - Cross cut design increases surface area and offers more aggressive cut than a flat foam pad
Higher cutting rate and more spreading distance of the abrasive particles
Traps the polish allowing for better distribution and prevents sling

Applications

Ideal for applying a variety of polishing compounds and removing imperfections in automotive painted surfaces.

Instructions

Prime the pad surface by applying polish to the pad and spread the compound around the pad face. Ensure pad is cleaned after each use and stored in a clean environment to prevent contamination.

Customers Also Viewed

Is Often Bought With

You Might Also Like