EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

TOP WOOL POLISHING PAD 195MM

585.300100 - UNSPSC 31191502
0585300100961 1
TOP WOOL POLISHING PAD 195MM TOP WOOL POLISHING PAD 195MM
TOP WOOL POLISHING PAD 195MM

Delivery

In stock delivery from our warehouses.

Top Wool Pads are made of twisted wool (100% wool); each strand of high grade wool fibre is tightly twisted. This allows our pad to stay at a consistent level of aggression for longer periods of operation. Thanks to the quicker and longlasting cutting performance working with our Top Wool Pads guarantees a very efficient and time saving way of polishing

TOP WOOL POLISHING PAD 195MM — 585.300100
  • TOP WOOL POLISHING PAD 85MM — 585.2485
  • TOP WOOL POLISHING PAD 195MM — 585.300100

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 10:23 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter (in) 9 in
Diameter (mm) 230 mm
EAN 4050641661135

Customers Also Viewed

Is Often Bought With

You Might Also Like