LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

POLISHING PUCK 5.1"/130MM

585.300125 - UNSPSC 23131500
0585300125961 1
POLISHING PUCK 5.1"/130MM POLISHING PUCK 5.1"/130MM
POLISHING PUCK 5.1"/130MM

Delivery

In stock delivery from our warehouses.

Ergonomically designed for a professional manual application of waxes or dressings

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

7 pieces in stock at Vaughan, ON as of 8:03 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 8:03 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour Orange
Firmness Hard
Application Waxing
Diameter (in) 5.1 in
Diameter (mm) 130 mm
EAN 4050641660541

Features

The soft premium foam allows a thin and even distribution of the sealant on the surface
Polish like a Pro – but without the costly polishing machine

Customers Also Viewed

Is Often Bought With

You Might Also Like