Business customers only
8 pieces in stock at Vaughan, ON as of 8:38 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 8:38 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 283 g |
| Container Type | Aerosol |
| Chemical basis | Mineral Oil |
| Silicone-free | Yes |
| Case Quantity | 12 |
| Pallet quantity | 1296 |
| EAN | 4068362143090 |
| Keeps rubber parts supple |
| Protects against adhesion of rubber due to age and heat of rubber seals on doors, trunks and hoods |
| Freshens up colour |
| Will not damage paint or chrome parts |
| Suitable for car tires, rubber mats, pedals, rubber parts of bumpers |
| Silicone-free |
| For cleaning and preserving all rubber components on all vehicle types such as door, trunk and hood seals, rubber mats, rubber pedals, etc. |
| Shake well before use. |
| Spray evenly on the dry surface to be treated and allow to be absorbed. |
| If necessary, wipe over with a cloth. |