Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

RUBBER CARE 283G

890.110001 - UNSPSC 47131817
0890110001083 1
RUBBER CARE 283G RUBBER CARE 283G
RUBBER CARE 283G

Delivery

In stock delivery from our warehouses.

A protective coating for rubber components that restores the original surface color and prevents fading, drying and cracking. Non aggressive to paint or chrome parts. Free of silicone.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

8 pieces in stock at Vaughan, ON as of 8:51 AM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 8:51 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 283 g
Container Type Aerosol
Chemical basis Mineral Oil
Silicone-free Yes
Case Quantity 12
Pallet quantity 1296
EAN 4068362143090

Features

Keeps rubber parts supple
Protects against adhesion of rubber due to age and heat of rubber seals on doors, trunks and hoods
Freshens up colour
Will not damage paint or chrome parts
Suitable for car tires, rubber mats, pedals, rubber parts of bumpers
Silicone-free

Applications

For cleaning and preserving all rubber components on all vehicle types such as door, trunk and hood seals, rubber mats, rubber pedals, etc.

Instructions

Shake well before use.
Spray evenly on the dry surface to be treated and allow to be absorbed.
If necessary, wipe over with a cloth.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like