UNIVERSAL TRIM PROTECTOR 500 mL

893.477500 - UNSPSC 47131817
0893477500083 1
UNIVERSAL TRIM PROTECTOR 500 mL UNIVERSAL TRIM PROTECTOR 500 mL
UNIVERSAL TRIM PROTECTOR 500 mL

Delivery

In stock delivery from our warehouses.

Renews and protects all exterior vehicle trim

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 500 ml
EAN 4050641991003

Features

The special formula protects and instantly renews the aspect of your vehicle‘s trim, moulding and bumper. Surfaces look new again and will be protected against fading, oxidation and deterioration due to weather, salt, and road film. Perfect for use on vinyl, rubber and plastic surfaces. Works incredibly well on smooth and textured surfaces. Surfaces do not need to be black to obtain superior results.

Applications

All vehicle trim, plastic side steps, plastic bumpers; can also be used as an engine dressing for plastic engine parts.

Instructions

For optimum results apply to clean and dry trim. Spray a generous amount of Universal Trim Protector on a clean, dry, lint-free cloth, then wipe onto trim. Repeat if necessary, or spray directly onto area and wipe surface.

Notices

This product contains silicone and is not bodyshop-safe

Customers Also Viewed

Is Often Bought With

You Might Also Like