WASH & WAX, SiO2 Infused, 3.78 L
893.150070
- UNSPSC 47131828
0893150070083 1
0893150070083 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.1 pieces in stock at Mississauga, ON as of 9:56 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 3.78 L |
| EAN | 4065746510547 |
Features
| Free of aggressive surfactants |
| pH neutral |
| Highly concentrated soap |
| Foaming action loosens stubborn dirt |
| Leaves no marks |
| Rinses easily |
| Convenient and economical |
Applications
| For external vehicle surfaces |
Instructions
| Rinse vehicle with water to remove lose dirt. For normal use, add 50 ml of concentrated soap to 3 litres of warm water. Shake well and lather. Always start washing from top and finish at the bottom. Rinse with water after washing each section of the vehicle to prevent soap from drying. Rinse vehicle completely and allow to air dry. The use of hard water may result in limestone stains after drying. To remove, dry with a chamois or microfibre cloth such as 899.800205 or 899.900108 or a squeegee. |
Notices
| This information is based on our experience. Preliminary tests are advised before use. |
