11 pieces in stock at Vaughan, ON as of 4:10 PM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 4:10 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 306 g |
| EAN | 4050641537669 |
| Universal Shine from Wurth doesn’t contain any silicone. It contains natural ingredients that enhance its performance. |
| When applied, the ingredients seep into the pores of the tire surface, enriching, softening and deepening the black color. |
| It builds and holds the shine longer, and at the same time repels inclement weather. |
| Insure tire surface has been cleaned and dried thoroughly. |
| Remove cap, shake can before and during use, hold at 15-20cm (6-8”) from surface and press the actuator button, moving the can in light even strokes. |
| The 360 Fan Spray allows 360 degree spray capability. If accidentally sprayed on rims, or body surface it will only enhance the finish when wiped with a clean cloth. |