Black Friday Savings: Up to 20% Off Top Supplies* SHOP NOW.

TIRE DRESSING 20 L

890.121020 - UNSPSC 47131828
0890121020083 1
TIRE DRESSING 20 L TIRE DRESSING 20 L
TIRE DRESSING 20 L

Delivery

In stock delivery from our warehouses.

Gives tires a dark, long-lasting, clean shine

TIRE DRESSING 20 L — 890.121020
  • TIRE DRESSING 4L — 890.121004
  • TIRE DRESSING 20 L — 890.121020
  • TIRE DRESSING 500 ML — 890.121500

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 20 L
EAN 4053479030395

Features

Wurth Tire Dressing is a water-based, solvent-free, and VOC free formula that provides great shine for tires. Wurth Tire Dressing can be easily sprayed, and has great cling to keep it on the tires. It provides great gloss that lasts several weeks. Will not attract or hold dirt.

Instructions

For optimum results apply to clean and dry tires. Spray the Tire Dressing on the tire and wipe it off with a clean, dry, lint-free cloth.

Notices

This product does not contain silicone and is bodyshop safe.

Customers Also Viewed

Is Often Bought With

You Might Also Like