FOAM TIRE SHINE APPLICATOR
899.700476
- UNSPSC
471316
0899700476961 1
0899700476961 1
New
Delivery
No stock for delivery. -
Perfect for easy and mess free application of tire shines and dressings.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 5:17 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Color | Red |
| Material | Foam |
| Number of Pieces | 1 |
| Size | 4 x 3 x 2.5 inches |
| EAN | 4068362450129 |
Features
| Smooth, firm foam pad |
| Ergonomic design |
| Holds onto tire shine/tire dressing to prevent drips |
| Abrasive free |
| Can be re-used multiple times |
Instructions
Spray tire shine or tire dressing onto groves of foam pad. Or apply tire shine or tire dressing directly to tires. Use foam pad to distribute tire shine or dressing onto tire. Smooth over tire in circular motions multiple times to remove excess.
