TIRE SHINE W/ SILICONE 208L

890.121025 - UNSPSC 47131828
0890121025083 1
TIRE SHINE W/ SILICONE 208L TIRE SHINE W/ SILICONE 208L
TIRE SHINE W/ SILICONE 208L
New

Delivery

In stock delivery from our warehouses.

Features a proprietary blend of two solvents and two silicones to deliver a rich, long-lasting shine.

TIRE SHINE W/ SILICONE 208L — 890.121025
  • TIRE SHINE W/ SILICONE 3.8L — 890.121023
  • TIRE SHINE W/ SILICONE 18.9L — 890.121024
  • TIRE SHINE W/ SILICONE 208L — 890.121025

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Additional Info $195 Shipping Fee Applies
Color Purple
Dilution Ready to Use
Pallet quantity 4
Contents 208 L
Container Type Drum
EAN 4068362312632

Features

Convenient Ready-to-Use formula, no mixing required
Non-greasy look and feel
Deep rich shine, long lasting shine
Fast drying
Pleasant, light berry scent
Will not cause drying or cracking of rubber.

Applications

Apply to tires for a showroom level shine.

Instructions

Prior to applying product, thoroughly clean the surface with a degreaser, car wash or tire cleaner
Spray product on an applicator pad and apply it to the surface
Prior to driving, wipe off excess product and ensure product is dry to avoid sling from tires

Notices

Contains Silicone

Customers Also Viewed

Is Often Bought With

You Might Also Like