TIRE SHINE W/ SILICONE 3.8L

890.121023 - UNSPSC 47131828
0890121023083 1
TIRE SHINE W/ SILICONE 3.8L TIRE SHINE W/ SILICONE 3.8L
TIRE SHINE W/ SILICONE 3.8L
New

Delivery

In stock delivery from our warehouses.

Features a proprietary blend of two solvents and two silicones to deliver a rich, long-lasting shine.

TIRE SHINE W/ SILICONE 3.8L — 890.121023
  • TIRE SHINE W/ SILICONE 3.8L — 890.121023
  • TIRE SHINE W/ SILICONE 18.9L — 890.121024
  • TIRE SHINE W/ SILICONE 208L — 890.121025

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

1 pieces in stock at Mississauga, ON as of 10:49 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Box Quantity 4
Color Purple
Dilution Ready to Use
Pallet quantity 76
Contents 3.78 L
Container Type Jug
EAN 4068362312618

Features

Convenient Ready-to-Use formula, no mixing required
Non-greasy look and feel
Deep rich shine, long lasting shine
Fast drying
Pleasant, light berry scent
Will not cause drying or cracking of rubber.

Applications

Apply to tires for a showroom level shine.

Instructions

Prior to applying product, thoroughly clean the surface with a degreaser, car wash or tire cleaner
Spray product on an applicator pad and apply it to the surface
Prior to driving, wipe off excess product and ensure product is dry to avoid sling from tires

Notices

Contains Silicone

Customers Also Viewed

Is Often Bought With

You Might Also Like