Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

ECO WHEEL AND RIM CLEANER 210L

890.102210 - UNSPSC 47131814
0890102210083 1
ECO WHEEL AND RIM CLEANER 210L ECO WHEEL AND RIM CLEANER 210L
ECO WHEEL AND RIM CLEANER 210L
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Powerful, non-corrosive aluminum wheel cleaner

ECO WHEEL AND RIM CLEANER 210L — 890.102210
  • ECO WHEEL AND RIM CLEANER 20L — 890.102020
  • ECO WHEEL AND RIM CLEANER 4 L — 890.10204
  • ECO WHEEL AND RIM CLEANER 210L — 890.102210
  • ECO WHEEL AND RIM CLEANER 500ML — 890.10250
  • EMPTY BOTTLE, ECO WHEEL AND RIM CLEANER 500ML — 891.501215

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 210 L
Container Volume 210 L
Colour Green
Additional Info $195 Shipping Fee Applies
EAN 4045989656486

Features

Eco-Logo certified
Acid-free
Powerful cleaning
Easy to use

Benefits & Advantage

Completely biodegradable
Made from 100% sustainable resources
VOC free
Completely soluble in water
A better choice for your health and for the environment
Non-caustic, non-corrosive
Creates absolutely no harsh vapours
Gentle on materials and surface finishes
Particularly well suited for polished and high quality alloy wheels
Foaming action allows longer dwell time
Dissolves brake dust, road salt, dirt and tar
No abrasives that could scratch the finish
Both 500 ml and 4 l quantities are in ready-touse formulations

Applications

Automotive and Trucking
Efficient cleaning of steel and aluminum rims, aluminum trim on trailers, trucks, etc
Metal and Maintenance industries
Cleans stainless steel, terrazzo, quarry tiles, aluminum, copper, concrete and brick
This product is also a non-corrosive allpurpose cleaner for the removal of stubborn water scale, soap scum, rust stains, grease, mildew and mold

Instructions

Spray on and let sit. Rinse off with a powerful spray of water. The cleaning effect can be increased by using a brush or sponge

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.