FOAMING WHEEL & TIRE CLEANER 539G
890.102078
- UNSPSC 47131828
0890102078083 1
0890102078083 1
New
Delivery
In stock delivery from our warehouses.
A thick foaming tire cleaner that easily removes road soil, dirt and mud.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Business customers only
7 pieces in stock at Vaughan, ON as of 8:35 AM. Directions. Call: (289) 474-5447
8 pieces in stock at Mississauga, ON as of 8:35 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 539 g |
| Container Type | Aerosol |
| Silicone-free | Yes |
| Case Quantity | 12 |
| Pallet quantity | 1200 |
| EAN | 4068362153266 |
Features
| Bodyshop safe formula with no silicone |
| Acid free |
| Safe for all rim finishes |
| Lifts soils from tires and rims like dirt, road soils, mud and brake dust |
| Thick foam clings and penetrates |
Applications
Great for all wheels and rims on all passenger vehicles, trucks, buses and trailers
Instructions
| Pre-rinse wheel and tire surface with water |
| Shake can well before use |
| Spray foam liberally on wheel, rim and tire surfaces and allow foam to penetrate for about 1-2mins |
| If heavy soils are present use a soft brush or cloth to agitate |
| Rinse well with water |
| Apply Wurth Tire Shine or Dressing to achieve a showroom finish |
