WINDSHIELD WASHER TABLETS (TUBE OF 25)

892.3344 - UNSPSC 47131824
08923344 083 1
WINDSHIELD WASHER TABLETS (TUBE OF 25) WINDSHIELD WASHER TABLETS (TUBE OF 25)
WINDSHIELD WASHER TABLETS (TUBE OF 25)
Clearance

Delivery

In stock delivery from our warehouses.

Each super concentrated tablet will give you up to a gallon of unbelievable cleaning power!

63.32 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 50 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 12:28 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 25 tablets
EAN 4045989824236

Features

Triples cleaning power. Completely removes bugs, road film, dirt and grime
One super-concentrated tablet makes 1 gallon (3.78L) of windshield cleaner
Easy to use. Just add one tablet to 1 gallon (3.78L) of water
Winter conditions: Anti-freeze type windshield solvents are poor cleaners. For triple cleaning power with any anti-freeze windshield solvent, add one tablet. (This product WILL freeze when NOT used with an anti-freeze type windshield washer fluid in areas with freezing temperatures.)
Safe for rubber and paint
Würth Instant Windshield Washer Tablets are non-toxic and biodegradable
Keep millions of plastic containers out of landfills and from having to be recycled.
Contains 25 super concentrated tablets

Applications

Automotive, Commercial and Fleet uses

Instructions

Normal Use - dissolve 1 tablet per 1 gallon of water. (3.78L). Bulk Glass Cleaner - dissolve 1 tablet per 3 litres of water.

Notices

This information is only a recommendation based on our experience. Preliminary testing required.

Customers Also Viewed

Is Often Bought With

You Might Also Like